Learn More
Fisherbrand™ Traceable™ Dishwasher Thermometer with Stainless-Steel Probe
Reports the maximum and minimum temperatures achieved during the dishwashing cycle. Traceable™ Dishwasher Thermometer with Stainless-Steel Probe ensures proper cleaning by providing proof of meeting the temperature regulation of achieving 180°F (82°C) during dishwashing.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Reports the maximum and minimum temperatures achieved during the dishwashing cycle. Traceable™ Dishwasher Thermometer with Stainless-Steel Probe ensures proper cleaning by providing proof of meeting the temperature regulation of achieving 180°F (82°C) during dishwashing.
- Waterproof and metal construction are ideal for applications in wet labs, wash-down areas, and outdoors
- 5 in. stainless-steel probe
- Large, bright 3/8-inch-high LCD (liquid crystal display)
- MIN/MAX Memory °F/°C switchable
- Minimum and maximum memory readings over any time period
- HOLD switch (freezes the display to capture a temperature)
- Range: -58 to 302°F and -50 to 150°C
- Resolution: 0.1°
- Accuracy ±1°C between -20 to 150°C
- Dia. x L: 1.75 x 6 in.
- Weight: 1 oz.
Certifications
NIST traceable
Specifications
15.24 cm | |
Stainless Steel | |
150°C | |
-50°C | |
-50°C to +150°C |
12.7 cm | |
302°F | |
-58°F | |
-58°F to +302°F | |
±1° C between -20° to +150°C |