Learn More
Fisherbrand™ Traceable™ Stopwatch/Repeat Timer
Ideal for an analysis that must be noted at routine intervals
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.20000kg
Includes: Stopwatch/Repeat Timer, lanyard
Description
Ideal for an analysis that must be noted at routine intervals. Fisher Scientific™ Traceable™ Stopwatch/Repeat Timer provides stopwatch functions of single-action, time-in/-out, cumulative-split, interval-split, eight memories, and continuous timing.
Set countdown time from 10 hours to 1/10 of a second. When zero is reached, timer alarms and repeats countdown from the programmed time. Repeat cycle automatically continues until stopped. Display count box shows how many times the cycle has been repeated. LCD screen continually displays time remaining to zero.
- Universal stopwatch provides repeat function of countdown alarm timing
- ABS plastic shockproof case
- Timing range is 10 hours to 1/10 of a second
- Resolution: 0.01 second
- Accuracy: 0.001%
- Size: 6 x 6 x 1.3 cm (2.375 x 2.375 x 0.5 in.)
- Weight: 1.75 oz.
Order Info
Replacement battery: Cat. No. 02-440-1A
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Digital Stopwatch/Timer | |
Audible | |
0.01 sec. | |
2.375 x 2.375 x .5 in. | |
0.049 kg | |
Analysis that must be noted at routine intervals |
10 hr. | |
1e-05 | |
LCD | |
1.75 oz. | |
Stopwatch/Repeat Timer, lanyard; two-yr silver oxide battery | |
ISO 17025, A2LA, NIST |