missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vessel Holders for Heavy-duty Vortex Mixers
For use with heavy-duty vortex mixers.
44.40 €
Specifications
Material | Rubber |
---|---|
For Use With (Equipment) | Heavy-duty vortex mixer |
Includes | Grip mat |
No. of Positions | 1 |
Requires | Universal holder |
Product Code | Brand | Holds | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Product Type | Price | Quantity & Availability | ||||
15579024
|
Fisherbrand™
|
125 to 250 mL | Small vessel holder |
44.40 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
15589014
|
Fisherbrand™
|
500 to 1000 mL | Large vessel holder |
44.40 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
Description
- Rubber holder secures 125 and 250mL Erlenmeyer flasks, or 500 and 1000mL Erlenmeyer flasks
- Requires Universal Holder
Specifications
Rubber | |
Grip mat | |
Universal holder |
Heavy-duty vortex mixer | |
1 |