missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
10-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
48.40 €
Specifications
For Use With (Equipment) | Owl™ P2-CST Multiple Gradient Gel Caster |
---|---|
Type | Comb |
Teeth Count | 10 |
Length (English) Gel | 7.8 in. |
Length (Metric) Gel | 20 cm |
Product Code | Brand | Thickness (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Price | Quantity & Availability | |||||
11933055
|
Fisherbrand™
|
1.5mm |
48.40 €
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
11923055
|
Fisherbrand™
|
0.8mm |
48.40 €
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
Description
- For use with Owl P2-CST Multiple Gradient Gel Caster
Specifications
Owl™ P2-CST Multiple Gradient Gel Caster | |
10 | |
20 cm | |
0.53 in. | |
1.36 cm | |
23 cm |
Comb | |
7.8 in. | |
7.8 in. | |
20 cm | |
9.05 in. |