missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
15-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
48.40 € - 51.60 €
Specifications
For Use With (Equipment) | Owl™ P2-CST Multiple Gradient Gel Caster |
---|---|
Type | Comb |
Gel Dimensions | 20 x 20 cm |
Teeth Count | 15 |
Length (English) Footprint | 9.84 in. |
Product Code | Brand | Volume (Metric) Well | Thickness (Metric) Teeth | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Thickness (Metric) Teeth | Price | Quantity & Availability | ||||
11943055
|
Fisherbrand™
|
144 μL | 0.08 cm |
48.40 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11953055
|
Fisherbrand™
|
271 μL | 0.15 cm |
51.60 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- For use with Owl P2-CST Multiple Gradient Gel Caster
Specifications
Owl™ P2-CST Multiple Gradient Gel Caster | |
20 x 20 cm | |
9.84 in. | |
25 cm | |
7.8 in. | |
13 cm | |
0.82 cm | |
23 cm |
Comb | |
15 | |
7.8 in. | |
20 cm | |
0.32 in. | |
20 cm | |
9.05 in. |