missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DNA Sequencing Systems: Spacer for Model FB-SEQ-3545, Spacer
DNA Sequencing Systems Spacers for model FB-SEQ-3545
58.75 €
Specifications
Height (English) Footprint | 4.8 in. |
---|---|
Height (Metric) Footprint | 12.2 cm |
Length (Metric) | 45 cm |
Product Type | Spacer Set |
Width (Metric) | 1 cm |
Product Code | Brand | Height (Metric) | Thickness (Metric) Teeth | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Thickness (Metric) Teeth | Price | Quantity & Availability | ||||
11937515
|
Fisherbrand™
|
0.04 cm | 0.4 mm |
58.75 €
Pack of 2 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
DNA Sequencing Systems Spacers for model FB-SEQ-3545
For use with model FB-SEQ-3545
Specifications
4.8 in. | |
45 cm | |
1 cm |
12.2 cm | |
Spacer Set | |
21 cm |