missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Space Aligner for FB-GC10-1 Vertical Gel Caster
Space aligner for use with FB-GC10-1 Vertical Gel Caster
Brand: Fisherbrand™
Code : 04
Additional Details : Weight : 0.80000kg
Description
Comes in a pack of three.
- Dimensions: 10L × 10cmW
Specifications
Owl™ JGC-4 Gel Casting System | |
10 x 10 cm | |
10 cm | |
10 cm |
Spacer Aligner | |
3.9 in. | |
3.9 in. |