missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
Amber Boston Round Bottles
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Absorbs all wavelengths in the ultraviolet spectrum
- Good impact strength, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Capacity | 1 oz., 30mL |
Closure Liner | PTFE/Polyethylene |
Closure Material | Polypropylene |
Closure Size | 20-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 31 mm |
Through the Closure Dispensing | Yes |
Product Type | Boston Round Bottle |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'