missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bags with Round-Wire Closure

Secure, contaminant-free, pliant container ensures dependable analysis results

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 1.30500kg

 View more versions of this product

Product Code. 11954385

  • 112.00 € / Pack of 500
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Secure, contaminant-free, pliant container ensures dependable analysis results

  • Secure
  • Contaminant-free
  • Pliant
Specifications

Specifications

4 oz.
Round Wire
Polyethylene
4 mil
7 in.
3 in.
120 mL
Clear with White Block
Sterile
7 x 3 in.
17.8 cm
7.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers