missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Shoe Cover
Spunbond polypropolyene shoe covers protect against dirt, grime and certain dry particulates
22.30 € - 42.80 €
Specifications
Material | Polypropylene |
---|---|
Latex Free | Yes |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Size | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Description | Price | Quantity & Availability | ||||
15411952
|
Fisherbrand™
|
X-Large | With anti-skid tread |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15481942
|
Fisherbrand™
|
Universal | Without anti-skid tread |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15491942
|
Fisherbrand™
|
X-Large | Without anti-skid tread |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Spunbond polypropolyene shoe covers protect against dirt, grime and certain dry particulates
- Single-use
- Blue
- Polypropylene
- Latex-free
- With or without anti-skid tread
Specifications
Polypropylene | |
Yes | |
Blue | |
Single-use |