missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length
Perfect for tissue culture work or procedures performed under fume hoods or in confined areas
POA
Specifications
Certifications/Compliance | USP type I, ASTM E438 |
---|---|
Material | Borosilicate Glass |
Sterility | Sterile |
Graduated | Yes |
Tip Style | Regular |
Description
Perfect for tissue culture work or procedures performed under fume hoods or in confined areas
Chemically inert pipets have negative graduations as well as bidirectional scales.
- Blue markings are easy to read
- Packaging meets requirements of small-, medium-, or large-volume use
- Individually wrapped pipets come in transparent plastic/paper wrappers for easy identification and tear-through, and are further overpacked in handy shelf container/dispensers; ideal for small volumes requiring sterility
- Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
- Outer packaging is recyclable
- Individually wrapped and multipacked pipets come in sterile and plugged
- Bulk-packed pipets come in nonsterile and nonplugged
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
USP type I, ASTM E438 | |
Sterile | |
Regular | |
Yellow | |
Single-use |
Borosilicate Glass | |
Yes | |
Individually Wrapped | |
Serological Pipet |