missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
General-purpose vial
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.60000kg
Includes: Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
Description
Vials for general-purpose use.
- Made from Type I, Class B borosilicate glass
- Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
- GPI thread finish
Specifications
B | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
3.7 mL | |
Screw Cap | |
Vial |
Polyvinyl | |
15 mm | |
Non-sterile | |
3.7 mL | |
1 dr. | |
Phenolic | |
45 mm | |
13-425 |