missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials with Closures Attached
General-purpose vial
439.48 €
Specifications
Classification | B |
---|---|
Material (Liner) | Polyvinyl |
Color | Clear |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Includes: Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
Product Code | Brand | Diameter (Metric) Outer | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
15470733
|
Fisherbrand™
|
15 mm | 1 dr. | 3.7 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Vials for general-purpose use.
- Made from Type I, Class B borosilicate glass
- Attached black phenolic screw-top closures with polyvinyl-faced pulp liner
- GPI thread finish
Specifications
B | |
Clear | |
Non-sterile | |
For general purpose | |
Screw Cap |
Polyvinyl | |
Borosilicate Glass | |
Yes | |
Phenolic | |
Vial |