Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
Imprinted clear black graduations ensure accurate readings.
Brand: Fisherbrand™
146.41 EUR valid until 2024-12-31
Use promo code "21927" to get your promotional price.
Code : 41
Additional Details : Weight : 7.20000kg
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Specifications
50 mL | |
25 | |
The recommended working temperature range for polypropylene and PET is the same (0 - 40°C) | |
Conical | |
Conical | |
28 mm | |
Centrifuge Tube |
Polypropylene | |
Racked | |
Sterile | |
115 mm | |
Flat Cap | |
5 mL | |
15,000 x g |