missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass-Disposal Boxes
Sturdy glass disposal box manufactured from corrugated cardboard supplied with polyethylene liner bags. Fisherbrand™ Glass-Disposal Boxes keep glass waste separate from other waste.
25.98 € - 41.09 €
Specifications
Material | Corrugated Cardboard |
---|---|
Closure Type | Integral Safety Lid |
Quantity | 6/Cs. |
Liner Material | Polyethylene |
Product Code | Brand | Model | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11318503
|
Fisherbrand™
|
Benchtop | 8 x 8 x 10 in. (20 x 20 x 25 cm) |
25.98 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
11308503
|
Fisherbrand™
|
Floor | 12 x 12 x 27 in. (30 x 30 x 69 cm) |
41.09 €
Each |
In Stock
Log in to see stock. |
||||
Description
Sturdy glass disposal box manufactured from polyethylene-lined corrugated cardboard. Fisherbrand™ Glass-Disposal Box, Benchtop keeps glass waste separated from other waste.
- Floor model glass disposal box with handles is safer in use and disposal
- Lid covers the built-in integral handles when use is not necessary
- Sturdy, corrugated cardboard
- Tough polyethylene liner
- Identifying graphics with instructions
- Tight-fitting lid has flap opening to accept material
- Folding design for shipping and storage
- Available in a range of convenient sizes
- Replacement bags available
Specifications
Corrugated Cardboard | |
Integral Safety Lid | |
6/Cs. | |
Polyethylene |