missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes
Withstand speed of up to 15,000 x G
POA
Specifications
Diameter (English) Outside | 1.1 in. |
---|---|
Capacity (Metric) | 50 mL |
Material | Polypropylene |
Includes | Black graduations |
No. per Case | 500 |
Description
Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G
- Black printed graduations are marked in 5mL increments from 5 to 50mL
- Large white marking area makes labeling samples easy
- With conical bottoms
- Tubes are sterilized by gamma radiation
- Nonpyrogenic
- The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
- For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
- Both styles offer secure, leak-resistant seals
- Blue plug-seal closure features double-start thread design for an exceptionally tight seal
- Flat-top caps offer faster handling and allow you to label the top of the tube
Order Info
Available packed in foam racks or in bulk packs.
Specifications
1.1 in. | |
Polypropylene | |
500 | |
Conical | |
1.69 oz. | |
White Marking Spot | |
Yes | |
15,000 x g |
50 mL | |
Black graduations | |
Sterile | |
115 mm | |
Conical | |
28 mm | |
Centrifuge Tube |