missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Laboratory Carts and Tables
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
POA
Specifications
Color | Blue |
---|---|
Dimensions (L x W x H) | 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) |
For Use With (Application) | Versatile for holding or transporting variety of lab supplies, equipment and containers |
Height (English) | 36.38 in. |
Height (Metric) | 92.4 cm |
Description
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty
5-year warranty.
Specifications
Blue | |
Versatile for holding or transporting variety of lab supplies, equipment and containers | |
92.4 cm | |
88.6 cm | |
181 kg | |
2 | |
48.3 cm |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
36.38 in. | |
34.88 in. | |
400 lb. | |
Stainless Steel | |
19 in. |