missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low Temperature Type K Probe
Triple purpose (liquids, air/gas, and semisolids) probe
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 2.00000kg
Includes: 8 ft. expandable cable
Description
Triple purpose (liquids, air/gas, and semisolids) probe
- Stainless-Steel
- With handle
- Temp. range is -170° to +220°C
Specifications
0.17 in. | |
8 ft. expandable cable | |
Stainless Steel | |
17 in. | |
220°C | |
-170°C | |
Thermometer |
0.43 cm | |
431 mm | |
Type K Low Temperature | |
428°F | |
-274°F | |
-170°C to +220°C |