missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microspatula Set
Set of four with plastic, color-coded handles
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01128kg
Description
Set of four with plastic, color-coded handles
- Dispense and transfer samples during weighing
- Apply micro amounts of adhesive for tacking down specimens, spreading paste and mixing granular samples
- Flat-ended stainless-steel blades
- Four sizes of blades: 0.1, 0.3, 0.5, and 1.0mm
- Overall length: 2.5 in. (6cm)
Specifications
Microspatula Set | |
Designed to dispense and transfer samples during weighing, can also be used for tacking down specimens, spreading paste and mixing granular samples by apply micro amounts of adhesive | |
6.35 cm |
Balances, microscopes and weighing boats | |
2.5 in. |