Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Inert to most chemicals including formaldehyde, weak acids and all bases
Brand: Fisherbrand™
39.25 EUR valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Code : 46
Additional Details : Weight : 2.16000kg
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
Specifications
Specimen Container | |
Tall, Thin | |
237 mL | |
Translucent | |
3.41 in. |
HDPE | |
8 oz. | |
LDPE | |
7.81 cm | |
8.66 cm |