missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Plain
Shop All Fisherbrand Products
Click to view available options
Color:
Clear
Red
Dimensions (L x W):
10 x 10 in.
10 x 15 in. (25 x 38 cm)
12 x 10 in. (30 x 25 cm)
12 x 8 in. (30 x 20 cm)
19 x 14 in. (48 x 36 cm)
23 x 19 in. (58 x 48 cm)
24 x 12 in. (61 x 30 cm)
30 x 24 in. (76 x 61 cm)
35 x 25 in. (89 x 64 cm)
36 x 24 in. (91 x 61 cm)
48 x 37 in. (122 x 94 cm)
Capacity (English):
1 to 2 gal.
12 to 14 gal.
13 to 16 gal.
2 to 3 gal.
3 to 4 gal.
44 gal.
7 to 10 gal.
Unit Size:
Each
Pack of 100
Pack of 200
Description
Plain style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
Specifications
| Certifications/Compliance | OSHA, 29 CFR1910.1030 |
| Closure Type | Elastic |
| Capacity (English) | 1 to 2 gal. |
| Color | Clear |
| Dimensions (L x W) | 10 x 10 in. |
| Length (Metric) | 25 cm |
| Width (Metric) | 25 cm |
| Autoclavable | Autoclavable |
| Width (English) | 10 in. |
| Length (English) | 10 in. |
| Show More |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering