missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Graduated Cylinders
Calibrated “To Contain/To Deliver” at 20°C.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.29700kg
Description
Calibrated “To Contain/To Deliver” at 20°C
- Translucent cylinders
- Molded-in large, easy-to-read graduations
- Large rounded base ribbed for reinforcement and stability
- Generous pour spout; 10mL size has a conical top for easier filling and pouring
- Non-wetting
- Chemical resistant
- Contact-clear
Specifications
25 mL | |
ASTM | |
0.5 mL | |
0.5mL | |
Circular |
Polypropylene | |
To Contain, To Deliver | |
Autoclavable | |
Round | |
Graduated Cylinder |