missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Graduated Specimen Containers
Ideal for specimen collection, transportation and storage
Brand: Fisherbrand™
215.74 EUR valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Code : 46
Additional Details : Weight : 5.22000kg
Description
- Autoclavable
- Graduated
- Without lid
Order Info
Nonsterile containers without lids are bulk packed.
Specifications
No | |
Polypropylene | |
4.5 oz. |
Yes | |
Non-sterile | |
133 mL |