missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Long, tapered outside contour minimizes chipping

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.35720kg

 View more versions of this product

Product Code. 15476133

Quantity Price
1 49.50 € / Pack of 12
5 44.55 € / Pack of 12
10 39.60 € / Pack of 12
Estimated Shipment
17-07-2019

Please to purchase this item. Need a web account? Register with us today!



Description

Description

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Specifications

Specifications

Rubber
Top style: Heavy duty tooled with capacity scale
25 mL
No
5 mL
Narrow
Matte Finish Ceramic Enamel Marking
0
3.9 cm
Borosilicate Glass
10 to 25 mL
6.5 cm
1
Videos
Documentation