missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Heavy-Wall Filter Flasks
With heavier walls than standard Erlenmeyer flasks
84.23 € - 357.00 €
Specifications
Certifications/Compliance | ASTM E 1406, Type II, Class I |
---|---|
Material | Borosilicate Glass |
Temperature Range (English) | 840°F max. |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Graduation Range | Height (English) | Closure Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduation Range | Height (English) | Closure Size | Price | Quantity & Availability | ||
15446153
|
Fisherbrand™
|
1000 mL | 300 to 1000 mL | 9.37 in. | 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15426153
|
Fisherbrand™
|
250 mL | 50 to 250 mL | 6.4 in. | 6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15456153
|
Fisherbrand™
|
2000 mL | 600 to 2000 mL | 11.8 in. | 9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11920507
|
Fisherbrand™
|
250 mL | 50 to 250 mL | 6.4 in. | 6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15436153
|
Fisherbrand™
|
500 mL | 150 to 500 mL | 7.48 in. | 7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15466153
|
Fisherbrand™
|
4 L | 1000 to 4000 mL | 14.96 in. | 12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
With heavier walls than standard Erlenmeyer flasks
- Side tubulation Capacity scale
- Designed to take 1 atmosphere of vacuum or 29 in. of mercury
- Sizes 25 through 500mL have side hose connection designed to accept 5.16 in. O.D. flexible tubing
- Sizes 1000mL and larger accept 3.8 in. O.D. tubing
- Temperature range: 840°F (450°C) max.
Compliance
- ASTM E 1406, Type II, Class I
Specifications
ASTM E 1406, Type II, Class I | |
Borosilicate Glass | |
840°F max. | |
Yes |