missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LevGo™ Inoculation Picks
Isolate individual colonies with picks manufactured from White Birch wood. LevGo™ Inoculation Picks are naturally biodegradable and disposable, but are also autoclavable and suitable for food contact.
52.34 € - 107.00 €
Product Code | Brand | Height (Metric) | Size | Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Size | Style | Price | Quantity & Availability | |||
15336568
|
LevGo™
HS120014 |
152.4 mm | Large | Needle point | N/A | ||||
15326568
|
LevGo™
HS120013 |
152.4 mm | Large | Semi point | N/A | ||||
15316568
|
LevGo™
HS120012 |
63.5 mm | Standard | Needle point |
107.00 €
Pack of 1500 |
In Stock
Log in to see stock. |
|||
15306568
|
LevGo™
HS120011 |
63.5 mm | Standard | Semi point |
107.00 €
Pack of 1600 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
15396558
|
LevGo™
HS120010 |
32.51 mm | Mini | Needle point |
97.25 €
Pack of 2000 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
15386558
|
LevGo™
HS120009 |
32.5 mm | Mini | Semi point | N/A | ||||
Description
- Available in three lengths and two needle sizes to suit a wide range of application needs.
- Naturally biodegradable, made from 100% U.S.A grown white birch wood
- Manufactured in an FDA-registered factory and comply with FDA standards for food contact
- Available in semi or needle point styles for delicate operations
- Autoclavable
- Disposable
Specifications
Wooden Pick | |
White Birch Wood |