Learn More
Fisherbrand™ Stainless-Steel Thermometer Probe for Traceable™ Radio-Signal Remote Hygrometer/Thermometer
For testing liquids, air/gases and semisolids
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.20000kg
Description
This Fisherbrand™ Stainless-Steel Thermometer Probe is designed for use with the Traceable™ Radio-Signal Remote Hygrometer/Thermometer. For testing liquids, air/gases and semisolids.
- Use with 15-077-51
- Measures 0.12 dia. x 8.5 in.L (0.3 x 22cm)
- Cable length: 5 ft. (1.5m)
Order Info
Measures 0.12 dia. x 8.5 in. L (0.3 x 22cm). Cable length, 5 ft. (1.5m). Use with 14-648-54 or 15-077-51 sensor modules (above).
Specifications
0.12 in. | |
For testing liquids, air/gases and semisolids | |
22 cm | |
Stainless Steel | |
8.5 in. |
0.3 cm | |
5 ft. | |
150 cm | |
Stainless Steel Probe | |
Traceable Radio-Signal Remote Hygrometer/Thermometer |