Learn More
Fisherbrand™ SureOne™ Beveled Pipette Tips, Universal Fit
Offers a full line of universal fit beveled pipet tips.
Brand: Fisherbrand™
28.87 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 1.24200kg
Description
Offers a full line of universal fit beveled pipet tips
- All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin, and DNA
- All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, DNA and pyrogen
SureOne Rack Features
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Recycle logo molded into all rack components
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable — all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact clip prevents unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip
- Product information displayed on box
- Dust flap prevents debris from contaminating the product
- Finger knockouts allow easy access to slide out product
- Canyon cut package allows for easy tip insert removal
- Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%
Order Info
Packaging options include bulk, rack, rack sterile, and reload.
Specifications
1 to 200 μL | |
Sterile | |
Autoclavable | |
51 mm | |
Hinged Rack | |
Universal Fit | |
SureOne |
Non-Filtered | |
Clear | |
2 in. | |
DNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
Beveled | |
No | |
No |