missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.00001kg

 View more versions of this product

Product Code. 10586490

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifications

Specifications

100/Pk.
Nylon
1.03 to 1.18 in.
32°F to 194°F
Hose and Tubing Clamp
Hose and tubing with 0.24 to 1.42 in O.D.
0°C to 90°C
2.61 to 2.99 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions