missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.00001kg

 View more versions of this product

Product Code. 10028709

  • 33.40 € / Each


Estimated Shipment
09-06-2021
Add to basket

Description

Description

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifications

Specifications

0.87 to 0.97 in.
0°C to 90°C
Hose and tubing with 0.24 to 1.42 in O.D.
Hose and Tubing Clamp
32°F to 194°F
22.1 to 24.77 cm
Nylon
Videos
SDS
Documents