missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ Flameboy™ Sterilizing Pistol
Use this handy and portable flame sterilizer with piezo-electric ignition for safe flame sterilization. Integra Biosciences™ Flameboy™ Sterilizing Pistol operates independently of any gas distribution system or battery.
Brand: Integra Biosciences™ 145000
Code : 04
Additional Details : Weight : 0.25000kg
Description
- Ideal for production plant, fermenter, laboratory or outdoor applications
- Gas cartridge adapters are easily mounted via an intelligent “click and go” mechanism
- Can be connected to a gas distribution system for use in a permanent installation, such as hoods and laboratory environments
- Piezoelectric ignition
- Ergonomic design
- The handy pistol grip of FLAMEBOY provides convenient holding and use
- Various gas adapters for gas connections and cartridges
- Compatible with different gas types
Specifications
Sterilizing Pistol | |
14 in. | |
200W x 400D x 200H mm | |
200 mm | |
230°F | |
1 Ea. | |
400 mm |
Butane, Propane | |
200 mm | |
10 in. | |
(3) Nozzle, Adapter, Threaded Adapter | |
1350°C (Propane/Butane), 1300°C (Natural gas) | |
0.035 in. |