Learn More
DWK Life Sciences DURAN™ Tube with Screw Thread, with DIN thread
The threaded tube is used for further processing in glass components.
Brand: DWK Life Sciences 248360207
35.01 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.12000kg
Description
This threaded tube has a screw thread and can be incorporated into glass components by a further processing step.
- With DIN thread
Specifications
12 mm | |
Boro 3.3 | |
Shoring in glass apparatuses | |
GL 14 |
Yes | |
1.5 mm | |
10/Pk. |