missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Flexi-Bin Cart
The Labconco Flexi-Bin Cart provides for safe transport of glassware and chemical containers.
Brand: Labconco™ 09380-02
Code : NEW
Additional Details : Weight : 23.00000kg
Description
For safe transport of glassware and chemical containers
- Removable, corrosion-resistant polyethylene bin; choice of 4- or 8 in. depth (10 or 20cm); bins are interchangeable
- Supplied with three long and four short polyethylene dividers to partition bin and hold items securely
- Glacier-white, powder-coated, 18-gauge welded tubular steel frame with rubber handle grips
- Open bottom shelf for additional storage
- Four 4 in. dia. (10cm) casters (two locking)
- Fully assembled
- Lifetime guarantee