missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluophase™ RP HPLC Column

Direct-connection, fingertight design for convenience and maximum efficiency. Perfluorinated phases provide unique selectivity

Brand:  Thermo Scientific™ 82505-052130

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10008044

  • 588.00 € / Each


Estimated Shipment: 31-08-2021
Add to basket

Description

Description

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
  • Features of Fluophase RP (Perfluorohexyl) Solid Phase
  • Perfluorinated phases provide unique selectivity
  • Extra retention and selectivity for halogenenated compounds
  • Excellent for taxane analysis
Specifications

Specifications

Fluophase, Taxane Analysis
Silica
Reversed Phase
2.1 mm
5 μm
Perfluorohexyl
Yes
10%
Analytical Column
50 mm
100 Å
Videos
SDS
Documents
Certificates