missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing
Specialized 2-stop tubing for concentrated acids and corrosive solvents. Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing requires extension tubing on both suction and discharge sides.
144.00 € - 192.00 €
Specifications
Product Type | 2-stop Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR175.300 |
Material | Fluran F-5500-A |
Overall Length (Metric) | 18 cm |
Thickness (Metric) | 0.92 mm |
Product Code | Brand | Tubing Size | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | For Use With (Application) | Price | Quantity & Availability | ||||
10296702
|
Ismatec™
SC0136 |
1.02mm I.D., 2.86mm I.D. | Concentrated acids and corrosive solvents. CA cassettes. |
192.00 €
Pack of 12 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10685363
|
Ismatec™
SC0146 |
2.79mm I.D., 4.63mm O.D. | Concentrated acids and corrosive solvents. CA cassettes. |
192.00 €
Pack of 12 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10165022
|
Ismatec™
SC0132 |
0.51mm I.D., 2.35mm O.D. | Concentrated acids and corrosive solvents. CA cassettes. |
192.00 €
Pack of 12 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10444772
|
Ismatec™
SC0140 |
1.52mm I.D., 3.36mm O.D. | Concentrated acids and corrosive solvents. CA cassettes. |
192.00 €
Pack of 12 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15319760
|
Ismatec™
SC0135A |
0.89mm I.D., 2.73mm O.D. | For CA cassettes |
192.00 €
Pack of 12 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10656133
|
Ismatec™
SC0133 |
0.64mm I.D., 2.48mm O.D. | Concentrated acids and corrosive solvents. CA cassettes. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High chemical resistance.
- Low gas permeability.
- Wide temperature range.
- Limited service-life.
- Must not be used for foodstuffs, beverages and drugs.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Fair
- Sterilization: Not recommended.
Specifications
2-stop Tubing | |
Fluran F-5500-A | |
0.92 mm | |
12 Pcs./Pk. | |
Black | |
204°C |
FDA 21 CFR175.300 | |
18 cm | |
-31°C | |
CO2 38, O2 14, N2 5 | |
Good |