missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0558

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10684593

  • 291.00 € / 10m
Estimated Shipment: 03-10-2024
to see stock.
Add to basket

Description

Description

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.
Specifications

Specifications

Extension Tubing
Not Autoclavable
1.52 mm
0.126 in.
50 ft.
0.066 in.
Concentrated acids and corrosive solvents. Small MS-CA cassettes.
1.52 mm I.D.
Limited service life
Good
FDA 21 CFR175.300
0.06 in.
Viton
3.22 mm
15 m
1.7 mm
-31°C
CO2 38, O2 14, N2 5
Black
204°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers