missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fluted Interior Glass Funnels
Manufactured from Boro 3.3 glass, Brand™ Fluted Interior Glass Funnels are an excellent choice for rapid filtration.
Brand: BRAND™ 145611
432.01 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 4.67000kg
Descripción
- Ground and fire-polished upper rim
- Short stem
- Angled at 60°
- Provided in packs of 10
Especificaciones
70mm | |
Borosilicate Glass | |
Rapid filtration | |
1/Pk. |
8mm | |
60° | |
70mm | |
Funnel |