missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ White Polyurethane Foam Stoppers

Product Code. 10214534 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
25mm
38 mm
50 mm
Size:
25 x 50mm
38 x 50mm
50 x 50mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10214534

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used as convenient alternative method for closing sterile media flasks and vials instead of cotton plugs.

  • Used for microbiology applications
  • During storage of media, it is preferable to cover the stoppers with aluminum foil to avoid dust contamination on removal
  • Shrinkage will occur after continued use following autoclaving, but this is dependent purely on application
  • To eliminate the possibility of obstructing the flow of air into the media container, care should be taken not to crease the stoppers on fitting

Specifications

Diameter (Metric) 25mm
For Use With (Application) Microbiology
Length (Metric) 50 mm
Quantity 100/Pk.
Size 25 x 50mm
Color White
Material Polyurethane
Product Type Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.