missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foamtec PharmaMOP™ Cleanroom Mops
For critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease
POA
Specifications
Product Type | Cleanroom Mop |
---|---|
Sterility | Sterile |
For Use With (Application) | Critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease |
Certifications/Compliance | ISO 9001:2000, ISO 13485:2003 |
Product Code | Brand | Includes | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Length (English) | Price | Quantity & Availability | ||||
15153514
|
Foamtec
FT414C |
Locking Head Frame, 5.25 ft. Telescoping Handle | 14 in. |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15163514
|
Foamtec
FT416C |
Locking Head Frame, 5.25 ft. Telescoping Handle | 16 in. |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
PharmaMOP utilizes simple press fit connection that enables gloved operators to easily attach mop heads and is compatible with steam sterilization cycles. Mop heads enable the quick, efficient cleaning of surfaces stained with disinfectant residues.
- Two direction 360° swivel and mop head
- Abrasion resistant cleanroom fabric
- Class 100 processing
- Fiber-free mopping of rough, non-skid floors
- Sterile
- Ultra-lightweight telescoping handle
Certifications
ISO 9001:2000 & 13485:2003 certified.
Specifications
Cleanroom Mop | |
Sterile | |
Critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease | |
ISO 9001:2000, ISO 13485:2003 |