Learn More
Kimberly-Clark Professional™ Folded Hand Towel Dispenser
Delivers dual sheets of interleaved, folded hand towels. Kimberly-Clark Professional™ Folded Hand Towel Dispenser is compatible with a wide range of Kleenex™ and Scott™ folded hand towels.
Brand: Kimberly-Clark Professional™ 9962
50.60 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : 02
Additional Details : Weight : 0.01000kg
Description
- Hassle-free maintenance: Easy to refill, clean and maintain
- Keeps costs down in areas of heavy use
- Sleek and contemporary design with a white, high-gloss, easy-clean finish and no dirt or dust traps
- Dispenses interleaved towels without the need to touch the dispenser
- Helps to reduce contamination and the spread of germs
Specifications
Folded Hand Towel Dispenser | |
298 x 266 x 427 mm | |
29.8 cm | |
Ideal Dispensing Dual Sheets of Interleaved Towels |
White | |
11.62 in. | |
Plastic | |
1 Ea. |