missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Forced Convection Chamber Furnace NA with B400 Controller
Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.
6650.40 € - 17503.20 €
Specifications
Certifications/Compliance | DIN 17052-1 |
---|---|
Type | Chamber Furnace |
Temperature Control | B400 |
Temperature Uniformity | ±4°C |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15892308
|
Nabertherm
NA--0361D2 |
30 L | 420 x 290 x 260 mm | 420 x 290 x 260 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15908390
|
Nabertherm
NA--0661D2 |
60 L | 500 x 350 x 350 mm | 500 x 350 x 350 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15948390
|
Nabertherm
NA--1261D2 |
120 L | 600 x 450 x 450 mm | 600 x 450 x 450 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15988390
|
Nabertherm
NA--2561D2 |
250 L | 750 x 600 x 600 mm | 750 x 600 x 600 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15928400
|
Nabertherm
NA--5061D2 |
500 L | 1000 x 750 x 750 mm | 1000 x 750 x 750 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Maximum Temperature: 650 °C
- Stainless steel air-baffles in the furnace for optimum air circulation
- Swing door hinged on the right side
- Base frame included in the delivery, NA 15/65 designed as table-top model
- Horizontal air circulation
- Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
- Optimum air distribution enabled by high flow speeds
- One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
DIN 17052-1 | |
Chamber Furnace | |
B400 | |
±4°C |