Learn More
Thermo Scientific™ Forma™ 8600 Series -86°C Ultra-Low Temperature Chest Freezers
Store samples confidently in the Forma 8600 Series -86°C chest freezer. Available in four sizes to accommodate a variety of needs.
Brand: Thermo Scientific™ 820CV
Code : NEW
Additional Details : Weight : 385.00000kg
Description
Store samples confidently in Thermo Scientific™ Forma 8600 Series -86°C ultra-low temperature chest freezers. Available in four sizes, the 8600 series accommodates a variety of needs and delivers all the same sample protection features as our Forma 900 and Forma 7000 upright series.
Key Features:- Centralized information center, including microprocessor control and monitoring system, ensures all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models.
- Freezer improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample.
- Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings.
- Easy-to-remove, washable filter provides protection from dust on the condenser that causes reduced refrigeration performance and increased risk to samples.
- Easy-to-use ergonomic door handle offers single-hand operation.
- Choice of CO2 or LN2 safety back-up systems offer additional sample protection in the event of a power or mechanical failure.
- 5 in. (127mm) foamed-in-place, polyurethane insulation reduces power consumption and maintains temperature setpoint.
- Triple-point door gasket provides longer holding time in the event of a door opening.
- Rugged, heavy gauge, cold-rolled steel cabinets are finished with powder-coat paint for a uniform exterior that resists chipping and rust.
- 1 in. (25mm) access port allows for the use of inexpedient probes or instrumentation.
- Interior is stainless steel.
Specifications
Forma 800 Series Ultra-Low Chest Freezer, 396-Box Capacity, 230V, 50Hz | |
20 cu. ft. | |
-50°C to -86°C | |
Polyurethane Foam | |
CE, cULus, FDA Class I, UL | |
Fin and Tube, Forced-Air Cooled | |
Forma | |
Manual | |
Optional | |
18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm) | |
Key Lock | |
RS-485, 4-20mA, dry contacts - standard | |
Single ID | |
Smart-Vue Compatible | |
EU | |
230 V 50 Hz | |
970 W | |
39,600 x 2 mL | |
R404A (1st stage), R508B (2nd stage) | |
378 kg | |
363 kg |
Ultra Low Freezer, Chest | |
566.3 L | |
Cold-rolled Steel | |
Stainless Steel | |
Chest | |
Push Button LED | |
Warranty varies by country, please contact us for details | |
Forma | |
33.4 x 96 x 40.5 in. (84.8 x 243.8 x 102.9 cm) | |
Alarm, Recorder | |
Optional 7-day chart recorder | |
Standard Operation | |
CO2 or LN2 Optional | |
12 A | |
230 V | |
50 Hz | |
Buck/Boost | |
Hermetic | |
833 lb. | |
726 lb. | |
Boxes (396) |