missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks with Polypropylene Stopper
Brand: Poulten Graf™ 1 51539F
Additional Details : Weight : 1.00000kg
Specifications
Conformity approved, EN ISO 1042:1999 | |
White Graduation | |
Borosilicate Glass | |
±0.04 mL | |
A | |
NS 10/19 |
Polypropylene | |
15 mL | |
115 mm | |
Yes | |
Stopper |