missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Precision Gas Syringe
Poulten & Graf GmbH FORTUNA™ Precision Gas Syringe are used to measure gas volume.
112.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Glass (Tip), Neutral Glass, Neutral Glass (Barrel), Neutral Glass (Plunger) |
Color | Clear |
Disposable | No |
Graduations | Amber |
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
11962129
|
Poulten & Graf GmbH
2 01246 |
FORTUNA Precision Gas Syringe with straight stopcock | 50 mL |
112.00 €
Each |
Estimated Shipment: 27-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Clear neutral glass
- Calibrated cylinders
- Acid and alkali resistant amber stain diffused graduation
- Amber graduation
Specifications
Autoclavable | |
Clear | |
Amber | |
Yes |
Glass (Tip), Neutral Glass, Neutral Glass (Barrel), Neutral Glass (Plunger) | |
No | |
1 | |
Non-sterile |