Learn More
JULABO™ HighTech Series HL Refrigerated/Heating Circulator
Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. An easily removed venting grid allows for easy cleaning. Equipped with handles or castors for an easy transportation. Saves laboratory space with compact assembly.
Brand: JULABO™ 9312618
Code : A0
Additional Details : Weight : 0.50000kg
Description
- VFD COMFORT DISPLAY
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimizing temperature control
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Adjustable pressure and suction pump
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232 interface for online communication
- Optional: analogue interfaces
- Integrated programmer for 10 program steps
- Active Cooling Control
- Easily removed venting grill allows for easy cleaning
- Equipped with handles or castors for an easy transportation
- Visual liquid level display
Specifications
5 to 40°C | |
Interior (L x W): 12 x 18cm | |
42 x 31 x 66 cm | |
2 kW | |
Stainless Steel | |
22 to 26 L/min | |
38 kg | |
Classification III (FL) according to DIN 12876-1 | |
230 V 50 Hz 12 A |
ICC | |
12 x 18 cm | |
VFD, LCD | |
2 Barbed fittings for tubing 8 and 12mm I.D. (pump connections M16 x 1 female) | |
FP35-HL | |
±0.01°C | |
2.5 L | |
0.45 kW at 20°C | |
−35 to +150°C |