Learn More
Eppendorf™ Freezer Rack: CryoCube™ F740 (3-comp., MAX), 4 in/102 mm
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001072410
270.11 EUR valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Additional Details : Weight : 5.50000kg
Description
Freezer Rack: CryoCube™ F740 series (3-compartment, MAX), 4 in/102 mm, drawer, stainless steel- Rack for 102 mm/ 4.0 in boxes- Max. box size [mm]: 136 x 136- Drawer rack (MAX)- Ext. dimensions of rack (DxWxH) [mm]: 563 x 140 x 431 (22.2 x 5.5 x 17 in)- Max. box number per rack: 16 (4 x 4)- Material: Stainless steel- For ULT freezer: CryoCube™ F740 series 3-compartment (Max. 18x racks)- For ULT freezer: CryoCube F740 series 3-compartment (Max. 288x boxes)Specifications
Freezer Rack | |
56.3 x 14 x 43.1 cm/5.5 x 22.2 x 17 in. |