missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ G(G) 52XX-Series Static Freezers
Designed with 14 drawers for optimum storage of frozen materials and samples. Liebherr™ G(G) 52XX-Series Static Freezers are large capacity freezers with electronic controls for stable temperatures. Options include a white or stainless steel exterior; adjustable feet, casters or no feet; and solid or wire bins.
1995.00 € - 2730.00 €
Specifications
Capacity (Metric) | 472 L |
---|---|
Temperature Range | -14°C to -28°C |
Door Style | SwingLine |
No. of Doors | 1 |
Hinge Side | Right Interchangeable |
Product Code | Brand | Color | Drawers | Casters | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Drawers | Casters | Price | Quantity & Availability | |||
12998594
|
Liebherr™
GG 5210 |
White | Wire Bin | Adjustable feet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12634743
|
Liebherr™
GG 5260 |
Stainless Steel | Wire Bin | Adjustable feet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11963047
|
Liebherr™
G 5216 |
White | Solid Drawer | No feet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12908604
|
Liebherr™
GG 5210-740 |
White | Solid Drawer | Adjustable feet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Advanced laboratory freezer for storage of frozen samples- Adjustable temperature can be set to a precise level for maximum temperature stability
- Digital display control panel with audible and visual open door and high-temperature alarms
- Automatic freezing and rapid cooling after door opening with eco-friendly refrigerant
- Premium-quality materials and first-rate workmanship for a long service life
- Features optimized, high-performance components
- Supplied with 14 baskets or solid drawers on 5000-series and 3 baskets on 4000 series units
- Reversible door with safety lock for safe storage of valuable goods
Specifications
472 L | |
SwingLine | |
Right Interchangeable | |
7 Evaporator Plates | |
14 (2 x 7) | |
Electronic | |
Manual | |
220/240 V |
-14°C to -28°C | |
1 | |
White Plastic | |
60 kg | |
Digital, External | |
Temperature alarm | |
1.5 A |