missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Frozen Food Corkscrew Probe Tip
Can be screwed directly into frozen food with no pre-drilling required.
Brand: Testo™ 0613 1052
Code : 04
Additional Details : Weight : 0.10000kg
Description
- For use with NTC temperature sensor
- EN 13485 and HACCP compliant
- Measuring range of −50° to +140°C
Specifications
89 mm | |
-50°C to +140°C | |
±0.2°C at −25° to +75°C |
Reaction time of 20 seconds | |
105 Hand-Held T-Bar Thermometer |