missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Funnels with NS cone

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Funnels with NS Cone are manufactured from durable DURAN™ borosilicate glass.

Brand:  Lenz Laborglasinstrumente™ 05321002

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10717331

  • 27.45 € / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Solid addition funnel with angle at 60°
  • Corrosion-free and resistant to thermal shock
  • With NS cone, featuring high taper accuracy and excellent tightness
Specifications

Specifications

55mm
Borosilicate Glass
Addition Funnel (Solids)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers