missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fura-2, AM, cell permeant
Fura-2, AM, cell permeant
389.00 € - 489.00 €
Specifications
Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
---|---|
Detection Method | Fluorescent |
For Use With (Application) | Cell Viability, Proliferation and Cellular Imaging |
For Use With (Equipment) | Fluorescence Microscope |
Product Type | Calcium Indicator |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11524766
|
Molecular Probes™
F1221 |
20 x 50μg |
489.00 €
1000µg |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10308392
|
Molecular Probes™
F1201 |
1mg |
389.00 €
1mg |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Fura-2, AM is a high affinity, intracellular calcium indicator that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in a DMSO solution. Cell-impermeant pentapotassium and pentasodium salt forms of the dye are available.Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Cell Viability, Proliferation and Cellular Imaging | |
Calcium Indicator | |
Room Temperature |
Fluorescent | |
Fluorescence Microscope | |
Fluorescent Dye-Based |
For Research Use Only. Not for use in diagnostic procedures.